Zoro Homepage

ProLine G2 Type 3R Hardware Kits

  • Mfr # P2A3RHKSC

  • Zoro # G5878295


product price: $54.79
/ea

Key Features

Material
Stainless Steel 304
Finish
Mill
Color
Unpainted
Series
ProLine
Weight
0.06 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2A3RHKSC
Zoro #
G5878295
UPC #
783510362430
Country of Origin
Mexico

Details

Item
ProLine G2 Type 3R Hardware Kits
Material
Stainless Steel 304
Finish
Mill
Color
Unpainted
Series
ProLine
Weight
0.06 lb

Description

ProLine G2 Type 3R Hardware Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.