Zoro Homepage

ProLine G2 Wall Brackets

  • Mfr # P2AWB

  • Zoro # G6850263


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
10 ga
Color
Light Gray
Thickness
10 ga / 3.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AWB
Zoro #
G6850263
UPC #
783510361587
Country of Origin
Mexico

Dimensions

Thickness
10 ga / 3.4 mm

Details

Item
ProLine G2 Wall Brackets
Material
Mild Steel
Finish
Powder Coated
Gauge
10 ga
Color
Light Gray
Weight
5 lb
Series
ProLine

Description

ProLine G2 Wall Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.