Zoro Homepage

PROLINE G2 Window Doors, fits 1200x800mm

  • Mfr # P2DW128

  • Zoro # G5871478


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1200 x 800 mm
Gauge
14 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DW128
Zoro #
G5871478
UPC #
783510315580
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Window Doors,fits 1200x800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1200 x 800 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
18.58 lb
Fits Frame
1200 x 800 mm

Description

PROLINE G2 Window Doors,fits 1200x800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.