
PROLINE G2 Window Doors, fits 1800x600mm, Aluminum
Mfr # P2DWG186
Zoro # G6837417
product price: $1,223.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 600 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2DWG186
Zoro #
G6837417
UPC #
783510316310
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Details
Item
PROLINE G2 Window Doors,fits 1800x600mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame (H x W) 1800 x 600 mm
Gauge
14 ga
Color
Light Gray
Series
ProLine
Weight
45.04 lb
Fits Frame
1800 x 600 mm
Description
PROLINE G2 Window Doors,fits 1800x600mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.