Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE G2 Window Doors, fits 2000x1600mm, Aluminum

  • Mfr # P2DWO2016

  • Zoro # G6837146


product price: $4,312.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel, Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 1600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2DWO2016
Zoro #
G6837146
UPC #
783510315832
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm

Details

Item
PROLINE G2 Window Doors,fits 2000x1600m
Material
Mild Steel, Polycarbonate
Finish
Powder Coated
For Use With
Fits Frame (H x D) 2000 x 1600 mm
Color
Light Gray
Gauge
14 ga
Type
Polycarbonate
Series
ProLine
Weight
33.20 lb
Fits Frame
2000x1600 mm
Door Quantity
2

Description

PROLINE G2 Window Doors,fits 2000x1600m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.