Zoro Homepage

PROLINE G2 Wire Management Rails, 600mm, Steel

  • Mfr # P2AWMR6

  • Zoro # G6833479


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Gauge
14 ga
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AWMR6
Zoro #
G6833479
UPC #
783510309039
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Depth
600 mm

Details

Item
PROLINE G2 Wire Management Rails,600mm,
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
12 lb

Description

PROLINE G2 Wire Management Rails,600mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.