
PROLINE Gland Plates, fits 1000x800mm, Steel
Mfr # PGP108AHF
Zoro # G6828773
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 800 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGP108AHF
Zoro #
G6828773
UPC #
783510289492
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Width
1000 mm
Fits Frame Depth
800 mm
Details
Item
PROLINE Gland Plates,fits 1000x800mm,S
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 800 mm
Gauge
14 ga
Color
Light Gray
Type
EMC
Weight
35 lb
Series
ProLine
Description
PROLINE Gland Plates,fits 1000x800mm,S
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.