
PROLINE Gland Plates, fits 1600x500mm, Lt Gray, Steel
Mfr # PGP165
Zoro # G6831573
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGP165
Zoro #
G6831573
UPC #
783510299590
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Width
1600 mm
Fits Frame Depth
500 mm
Details
Item
PROLINE Gland Plates,fits 1600x500mm,L
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 500 mm
Gauge
14 ga
Color
Light Gray
Type
Solid
Series
ProLine
Weight
30 lb
Description
PROLINE Gland Plates,fits 1600x500mm,L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.