Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Gland Plates, Fits 600x400mm, Lt

  • Mfr # PGPV64

  • Zoro # G5827825


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 400 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGPV64
Zoro #
G5827825
UPC #
783510146825
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Width
600 mm
Fits Frame Depth
400 mm

Details

Item
Proline Gland Plates,Fits 600x400mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 400 mm
Color
Light Gray
Gauge
14 ga
Type
Filtered
Weight
16 lb
Series
ProLine

Description

Proline Gland Plates,Fits 600x400mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.