Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Gland Plates, fits 600x600mm, Lt Gray, Steel

  • Mfr # PGP68

  • Zoro # G6830889


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 800 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGP68
Zoro #
G6830889
UPC #
783510297992
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Width
600 mm
Fits Frame Depth
800 mm

Details

Item
PROLINE Gland Plates,fits 600x600mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 800 mm
Color
Light Gray
Gauge
14 ga
Type
Solid
Weight
16 lb
Series
ProLine

Description

PROLINE Gland Plates,fits 600x600mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.