Zoro Homepage

PROLINE Gland Plates, fits 600x600mm, Steel

  • Mfr # PGP66AHF

  • Zoro # G6828676


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGP66AHF
Zoro #
G6828676
UPC #
783510288297
Country of Origin
United States

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Depth
600 mm
Fits Frame Width
600 mm

Details

Item
PROLINE Gland Plates,fits 600x600mm,St
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 600 mm
Color
Light Gray
Gauge
14 ga
Type
EMC
Series
ProLine
Weight
14.70 lb

Description

PROLINE Gland Plates,fits 600x600mm,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.