
PROLINE Gland Plates, fits 700x900mm, Lt Gray, Steel
Mfr # PGP79
Zoro # G6830925
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 900 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGP79
Zoro #
G6830925
UPC #
783510298296
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Frame Depth
900 mm
Fits Frame Width
700 mm
Details
Item
PROLINE Gland Plates,fits 700x900mm,Lt
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame Depth 900 mm
Gauge
14 ga
Color
Light Gray
Type
Solid
Weight
24 lb
Series
ProLine
Description
PROLINE Gland Plates,fits 700x900mm,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.