
Proline Gold Series Computer Workstation
Mfr # PGLD14126CWS
Zoro # G5812626
product price: $6,438.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Size
1400 x 1200 x 600mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PGLD14126CWS
Zoro #
G5812626
UPC #
783510101824
Country of Origin
United States
Dimensions
Size
1400 x 1200 x 600mm
Width
47.24 in
Depth
23.62 in
Height
55.12 in
Rear Door Opening Width
1138 mm / 44.72 in
Rear Door Opening Height
1454 mm / 57.25 in
Bottom Door Opening Height
709 mm / 27.91 in
Top Door Opening Width
1136 mm / 44.72 in
Bottom Door Opening Width
536 mm / 21.1 in
Top Door Opening Height
406 mm / 16 in
Nominal Depth
600 mm
Nominal Height
1400 mm
Nominal Width
1200 mm
Details
Item
Proline Gold Series Computer Workstation
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Series
ProLine
Weight
369 lb
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Description
Proline Gold Series Computer Workstation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.