Zoro Homepage

Proline Gold Series Computer Workstation

  • Mfr # PGLD1666CWS

  • Zoro # G5812845


product price: $5,243.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
Depth
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGLD1666CWS
Zoro #
G5812845
UPC #
783510102654
Country of Origin
United States

Dimensions

Depth
23.62 in
Height
62.99 in
Size
1600 x 600 x 600 mm
Width
23.62 in
Nominal Width
600 mm
Bottom Door Opening Height
739 mm / 29.09 in
Top Door Opening Height
436 mm / 17.17 in
Rear Door Opening Height
1511 mm / 59.49 in
Rear Door Opening Width
536 mm / 21.1 in
Top Door Opening Width
536 mm / 21.1 in
Bottom Door Opening Width
536 mm / 21.1 in
Nominal Height
1600 mm

Details

Item
Proline Gold Series Computer Workstation
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Series
ProLine
Weight
232 lb
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55

Description

Proline Gold Series Computer Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.