Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Gold Series Desk Console, Type 1

  • Mfr # PGLD10104DC

  • Zoro # G5825743


product price: $2,131.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGLD10104DC
Zoro #
G5825743
UPC #
783510143824
Country of Origin
United States

Dimensions

Depth
15.47 in
Width
37.24 in
Size
1000 x 1000 x 400 mm
Height
39.87 in

Details

Item
Proline Gold Series Desk Console,Type 1
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
4, 12
Application
Indoor
Weight
157 lb
Series
ProLine
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP55, IP66
Protection Rating
NEMA Type 12; IP66

Description

Proline Gold Series Desk Console,Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.