
Proline Gold Series Desk Console, Type 1
Mfr # PGLD12105DC
Zoro # G5825795
product price: $2,829.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
1200 x 1000 x 500 mm
NEMA Enclosure Type
4, 12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGLD12105DC
Zoro #
G5825795
UPC #
783510143848
Country of Origin
United States
Dimensions
Size
1200 x 1000 x 500 mm
Height
46.27 in
Width
37.24 in
Depth
18.47 in
Details
Item
Proline Gold Series Desk Console,Type 1
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Application
Indoor
Features
Dust-Resistant
Color
Light Gray
Weight
182 lb
Series
ProLine
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP55, IP66
Protection Rating
NEMA Type 12; IP66
Description
Proline Gold Series Desk Console,Type 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.