
Proline Gold Series Double-Bay Desk Cons
Mfr # PGLD12125DC
Zoro # G5825874
product price: $3,566.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGLD12125DC
Zoro #
G5825874
UPC #
783510143916
Country of Origin
United States
Dimensions
Size
1200 x 1200 x 500 mm
Width
47.56 in
Depth
18.47 in
Height
46.29 in
Thickness
14 ga / 1.9 mm
Details
Item
Proline Gold Series Double-Bay Desk Cons
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Color
Light Gray
Weight
252 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP 55
Protection Rating
NEMA Type 12; IP66
Description
Proline Gold Series Double-Bay Desk Cons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.