Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Gold Series Double-Bay Desk Cons

  • Mfr # PGLD12135DC

  • Zoro # G5825883


product price: $3,417.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
18.47 in
Size
1200 x 1300 x 500 mm
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGLD12135DC
Zoro #
G5825883
UPC #
783510143855
Country of Origin
United States

Dimensions

Depth
18.47 in
Size
1200 x 1300 x 500 mm
Height
46.27 in
Width
49.2 in
Thickness
14 ga / 1.9 mm

Details

Item
Proline Gold Series Double-Bay Desk Cons
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
Series
ProLine
Weight
239 lb
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP 55
Protection Rating
NEMA Type 12; IP66

Description

Proline Gold Series Double-Bay Desk Cons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.