Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Gold Series Double-Bay Desk Cons

  • Mfr # PGLD12165DC

  • Zoro # G5825847


product price: $4,390.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
1200 x 1600 x 500 mm
Features
Dust-Resistant
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGLD12165DC
Zoro #
G5825847
UPC #
783510143862
Country of Origin
United States

Dimensions

Size
1200 x 1600 x 500 mm
Depth
18.47 in
Height
46.27 in
Width
61.21 in
Thickness
14 ga / 1.9 mm

Details

Item
Proline Gold Series Double-Bay Desk Cons
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Gauge
14 ga
Weight
286 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP 55
Protection Rating
NEMA Type 12; IP66

Description

Proline Gold Series Double-Bay Desk Cons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.