PROLINE Industrial Packages, Type 12, 1200x1200x500mm, Lt Gray, Steel

  • Mfr # PPOD12125

  • Zoro # G6830898


product price: $3,543.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Size
47.24 in x 47.24 in x 19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD12125
Zoro #
G6830898
UPC #
783510298050
Country of Origin
Mexico

Dimensions

Size
47.24 in x 47.24 in x 19.69 in
Depth
19.69 in
Width
47.24 in
Height
47.24 in

Details

Item
PROLINE Industrial Packages,Type 12,12
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Weight
360 lb
Series
ProLine
Protection Rating
NEMA Type 12

Description

PROLINE Industrial Packages,Type 12,12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.