
PROLINE Industrial Packages, Type 12, 1200x600x500mm, Lt Gray, Steel
Mfr # PP1665
Zoro # G6830767
product price: $2,335.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Width
23.62 in
Height
62.99 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP1665
Zoro #
G6830767
UPC #
783510297916
Country of Origin
Mexico
Dimensions
Width
23.62 in
Height
62.99 in
Depth
19.69 in
Size
62.99 in x 23.62 in x 19.69 in
Details
Item
PROLINE Industrial Packages,Type 12,12
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Single Door
Series
ProLine
Weight
198.10 lb
Protection Rating
NEMA Type 12
Description
PROLINE Industrial Packages,Type 12,12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.