
PROLINE Industrial Packages, Type 12, 14
Mfr # PPOD14125
Zoro # G5868574
product price: $3,488.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPOD14125
Zoro #
G5868574
UPC #
783510298074
Country of Origin
Mexico
Dimensions
Height
55.12 in
Depth
19.69 in
Width
47.24 in
Size
55.12 in x 47.24 in x 19.69 in
Details
Item
PROLINE Industrial Packages,Type 12,14
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
Type
Overlapping Double Doors
Series
ProLine
Weight
387 lb
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Protection Rating
NEMA Type 12
Description
PROLINE Industrial Packages,Type 12,14
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.