
Proline Industrial Packages, Type 12, 16
Mfr # PP1688
Zoro # G5824036
product price: $3,113.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Light Gray
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP1688
Zoro #
G5824036
UPC #
783510141783
Country of Origin
Mexico
Dimensions
Size
1600 x 800 x 800 mm
Depth
31-1/2 in
Width
31-1/2 in
Height
62.99 in
Details
Item
Proline Industrial Packages,Type 12,16
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Single Door
Series
ProLine
Weight
17 lb
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Protection Rating
NEMA Type 12
Description
Proline Industrial Packages,Type 12,16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.