
PROLINE Industrial Packages, Type 12, 1600x800x600mm, Lt Gray, Steel
Mfr # PPOD1686
Zoro # G6779938
product price: $3,131.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPOD1686
Zoro #
G6779938
UPC #
783510197865
Country of Origin
United States
Dimensions
Height
62.99 in
Width
31-1/2 in
Depth
23.62 in
Size
1600 x 800 x 600 mm
Details
Item
Proline Industrial Packages,Type 12,16
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Series
ProLine
Weight
275 lb
Protection Rating
NEMA Type 12
Description
Proline Industrial Packages,Type 12,16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.