Zoro Homepage

PROLINE Industrial Packages, Type 12, 18

  • Mfr # PPOD18185

  • Zoro # G5868608


product price: $4,990.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Height
70.87 in
Size
70.87 in x 70.87 in x 19.69 in
Depth
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD18185
Zoro #
G5868608
UPC #
783510298135
Country of Origin
Mexico

Dimensions

Height
70.87 in
Size
70.87 in x 70.87 in x 19.69 in
Depth
19.69 in
Width
70.87 in

Details

Item
PROLINE Industrial Packages,Type 12,18
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
Type
Overlapping Double Doors
Weight
679.10 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Protection Rating
NEMA Type 12

Description

PROLINE Industrial Packages,Type 12,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.