
PROLINE Industrial Packages, Type 12, 1800x1200x600mm, Lt Gray, Steel
Mfr # PPOD18126
Zoro # G6780157
product price: $3,780.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
70.87 in
Width
47.24 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPOD18126
Zoro #
G6780157
UPC #
783510198121
Country of Origin
Mexico
Dimensions
Height
70.87 in
Width
47.24 in
Depth
23.62 in
Size
1800 x 1200 x 600 mm
Details
Item
Proline Industrial Packages,Type 12,18
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Weight
445 lb
Series
ProLine
Protection Rating
NEMA Type 12
Description
Proline Industrial Packages,Type 12,18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.