Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Industrial Packages, Type 12, 1800x1200x800mm, Lt Gray, Steel

  • Mfr # PPOD18128

  • Zoro # G6780209


product price: $4,698.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Depth
31-1/2 in
Size
1800 x 1200 x 800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD18128
Zoro #
G6780209
UPC #
783510198138
Country of Origin
Mexico

Dimensions

Depth
31-1/2 in
Size
1800 x 1200 x 800 mm
Width
47.24 in
Height
70.87 in

Details

Item
Proline Industrial Packages,Type 12,18
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Weight
453 lb
Series
ProLine
Protection Rating
NEMA Type 12

Description

Proline Industrial Packages,Type 12,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.