PROLINE Industrial Packages, Type 12, 1800x1600x500mm, Lt Gray, Steel

  • Mfr # PPOD18165

  • Zoro # G6780193


product price: $5,105.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
1800 x 1600 x 500 mm
Application
Indoor
Width
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD18165
Zoro #
G6780193
UPC #
783510198145
Country of Origin
Mexico

Dimensions

Size
1800 x 1600 x 500 mm
Width
62.99 in
Depth
19.69 in
Height
70.87 in

Details

Item
Proline Industrial Packages,Type 12,18
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Weight
548 lb
Series
ProLine
Protection Rating
NEMA Type 12

Description

Proline Industrial Packages,Type 12,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.