
PROLINE Industrial Packages, Type 12, 1800x1600x600mm, Lt Gray, Steel
Mfr # PPOD18166
Zoro # G6780236
product price: $5,242.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
1800 x 1600 x 600 mm
Depth
23.62 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPOD18166
Zoro #
G6780236
UPC #
783510198169
Country of Origin
Mexico
Dimensions
Size
1800 x 1600 x 600 mm
Depth
23.62 in
Width
62.99 in
Height
70.87 in
Details
Item
Proline Industrial Packages,Type 12,18
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Series
ProLine
Weight
605 lb
Protection Rating
NEMA Type 12
Description
Proline Industrial Packages,Type 12,18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.