
PROLINE Industrial Packages, Type 12, 1800x1800x500mm, Lt Gray, Steel
Mfr # PPOD18186
Zoro # G6831004
product price: $5,343.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Size
70.87 in x 70.87 in x 23.62 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPOD18186
Zoro #
G6831004
UPC #
783510298142
Country of Origin
Mexico
Dimensions
Size
70.87 in x 70.87 in x 23.62 in
Height
70.87 in
Depth
23.62 in
Width
70.87 in
Details
Item
PROLINE Industrial Packages,Type 12,18
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Weight
689 lb
Series
ProLine
Protection Rating
NEMA Type 12
Description
PROLINE Industrial Packages,Type 12,18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.