Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Industrial Packages, Type 12, 1800x800x600mm, Lt Gray, Steel

  • Mfr # PPOD1886

  • Zoro # G6780035


product price: $3,573.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
1800 x 800 x 600 mm
Color
Light Gray
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD1886
Zoro #
G6780035
UPC #
783510197919
Country of Origin
Mexico

Dimensions

Size
1800 x 800 x 600 mm
Width
31-1/2 in
Depth
23.62 in
Height
70.87 in

Details

Item
Proline Industrial Packages,Type 12,18
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Weight
211 lb
Series
ProLine
Protection Rating
NEMA Type 12

Description

Proline Industrial Packages,Type 12,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.