
Proline Industrial Packages, Type 12, 20
Mfr # PP2085
Zoro # G5824343
product price: $2,595.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Width
31-1/2 in
NEMA Enclosure Type
12
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP2085
Zoro #
G5824343
UPC #
783510142070
Country of Origin
Mexico
Dimensions
Width
31-1/2 in
Depth
19.69 in
Size
2000 x 800 x 500 mm
Height
78.74 in
Details
Item
Proline Industrial Packages,Type 12,20
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Single Door
Weight
304 lb
Series
ProLine
Protection Rating
NEMA Type 12
Description
Proline Industrial Packages,Type 12,20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.