Zoro Homepage

Proline Industrial Packages, Type 12, 20

  • Mfr # PPOD20105

  • Zoro # G5850085


product price: $3,680.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Depth
19.69 in
Height
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD20105
Zoro #
G5850085
UPC #
783510198022
Country of Origin
Mexico

Dimensions

Depth
19.69 in
Height
78.74 in
Width
39.37 in
Size
2000 x 1000 x 500 mm

Details

Item
Proline Industrial Packages,Type 12,20
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
Type
Overlapping Double Doors
Weight
119 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Protection Rating
NEMA Type 12

Description

Proline Industrial Packages,Type 12,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.