Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Industrial Packages, Type 12, 20

  • Mfr # PPOD20126

  • Zoro # G5850216


product price: $3,929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
2000 x 1200 x 600 mm
Color
Light Gray
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD20126
Zoro #
G5850216
UPC #
783510198183
Country of Origin
Mexico

Dimensions

Size
2000 x 1200 x 600 mm
Height
78.74 in
Depth
23.62 in
Width
47.24 in

Details

Item
Proline Industrial Packages,Type 12,20
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
NEMA Enclosure Type
12
Application
Indoor
Features
Dust-Resistant
Type
Overlapping Double Doors
Series
ProLine
Weight
466 lb
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Protection Rating
NEMA Type 12

Description

Proline Industrial Packages,Type 12,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.