Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Industrial Packages, Type 12, 20

  • Mfr # PPOD20165

  • Zoro # G5850338


product price: $5,486.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Size
2000 x 1600 x 500 mm
Width
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD20165
Zoro #
G5850338
UPC #
783510198220
Country of Origin
Mexico

Dimensions

Size
2000 x 1600 x 500 mm
Width
62.99 in
Height
78.74 in
Depth
19.69 in

Details

Item
Proline Industrial Packages,Type 12,20
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
Type
Overlapping Double Doors
Weight
480 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Protection Rating
NEMA Type 12

Description

Proline Industrial Packages,Type 12,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.