Zoro Homepage

PROLINE Industrial Packages, Type 12, 2000x1800x500mm, Lt Gray, Steel

  • Mfr # PPOD20185

  • Zoro # G6830968


product price: $5,562.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
78.74 in x 70.87 in x 19.69 in
Color
Light Gray
Width
70.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD20185
Zoro #
G6830968
UPC #
783510298210
Country of Origin
Mexico

Dimensions

Size
78.74 in x 70.87 in x 19.69 in
Width
70.87 in
Height
78.74 in
Depth
19.69 in

Details

Item
PROLINE Industrial Packages,Type 12,20
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Series
ProLine
Weight
724 lb
Protection Rating
NEMA Type 12

Description

PROLINE Industrial Packages,Type 12,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.