Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Industrial Packages, Type 12, 2000x800x600mm, Lt Gray, Steel

  • Mfr # PP2086HF

  • Zoro # G6831126


product price: $3,317.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
23.62 in
NEMA Enclosure Type
12
Width
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP2086HF
Zoro #
G6831126
UPC #
783510299033
Country of Origin
Mexico

Dimensions

Depth
23.62 in
Width
31-1/2 in
Height
78.74 in
Size
78.74 in x 31-1/2 in x 23.62 in

Details

Item
PROLINE Industrial Packages,Type 12,20
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Features
Dust-Resistant
Application
Indoor
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Single Door, EMC
Series
ProLine
Weight
306 lb
Protection Rating
NEMA Type 12

Description

PROLINE Industrial Packages,Type 12,20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.