
PROLINE Industrial Packages, Type 12, 2200x1200x500mm, Lt Gray, Steel
Mfr # PPOD22125
Zoro # G6780087
product price: $4,450.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Size
2200 x 1200 x 500 mm
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPOD22125
Zoro #
G6780087
UPC #
783510198251
Country of Origin
Mexico
Dimensions
Size
2200 x 1200 x 500 mm
Depth
19.69 in
Height
86.61 in
Width
47.24 in
Details
Item
Proline Industrial Packages,Type 12,22
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Weight
495 lb
Series
ProLine
Protection Rating
NEMA Type 12
Description
Proline Industrial Packages,Type 12,22
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.