Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Industrial Packages, Type 12, 2200x1200x800mm, Lt Gray, Steel

  • Mfr # PPOD22128

  • Zoro # G6780139


product price: $5,798.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
Depth
31-1/2 in
Height
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPOD22128
Zoro #
G6780139
UPC #
783510198275
Country of Origin
Mexico

Dimensions

Depth
31-1/2 in
Height
86.61 in
Width
47.24 in
Size
2200 x 1200 x 800 mm

Details

Item
Proline Industrial Packages,Type 12,22
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Light Gray
Application
Indoor
Standards
UL 508A Listed; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Type
Overlapping Double Doors
Series
ProLine
Weight
547 lb
Protection Rating
NEMA Type 12

Description

Proline Industrial Packages,Type 12,22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.