Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Network Switch Cabinet, 2150x800x1000mm, Black, Steel

  • Mfr # PNS21810B

  • Zoro # G6825307


product price: $5,705.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
39.33 in
Height
85.08 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNS21810B
Zoro #
G6825307
UPC #
783510263966
Country of Origin
Mexico

Dimensions

Depth
39.33 in
Height
85.08 in
Width
31.74 in
Size
85.08 in x 31.74 in x 39.33 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Network Switch Cabinet,2150x800
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Series
ProLine
Weight
526 lb

Description

PROLINE Network Switch Cabinet,2150x800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.