Zoro Homepage

PROLINE Network Switch Cabinet, 2400x100

  • Mfr # PNS241012B

  • Zoro # G5865643


product price: $8,131.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
94.92 in x 39.62 in x 47.2 in
Color
Black
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNS241012B
Zoro #
G5865643
UPC #
783510264086
Country of Origin
Mexico

Dimensions

Size
94.92 in x 39.62 in x 47.2 in
Depth
47.2 in
Width
39.62 in
Height
94.92 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Network Switch Cabinet,2400x100
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Series
ProLine
Weight
1100 lb

Description

PROLINE Network Switch Cabinet,2400x100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.