
Proline Network Switch Cabinet, 78.37x31
Mfr # PNS20810B
Zoro # G5848064
product price: $5,789.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
39.34 in
Size
78.37 in x 31.8 in x 39.34 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PNS20810B
Zoro #
G5848064
UPC #
783510187811
Country of Origin
Mexico
Dimensions
Depth
39.34 in
Size
78.37 in x 31.8 in x 39.34 in
Height
78.37 in
Width
31.8 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Network Switch Cabinet,78.37x31
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Weight
492 lb
Series
ProLine
Description
Proline Network Switch Cabinet,78.37x31
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.