Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Network Switch Cabinet, 78.37x31

  • Mfr # PNS20811BNS

  • Zoro # G5848037


product price: $5,679.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
43.28 in
Size
78.37 in x 31.46 in x 43.28 in
Height
78.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNS20811BNS
Zoro #
G5848037
UPC #
783510187842
Country of Origin
Mexico

Dimensions

Depth
43.28 in
Size
78.37 in x 31.46 in x 43.28 in
Height
78.37 in
Width
31.46 in
Thickness
16 ga / 1.52 mm

Details

Item
Proline Network Switch Cabinet,78.37x31
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Series
ProLine
Weight
405 lb

Description

Proline Network Switch Cabinet,78.37x31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.