Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Network Switch Cabinet, 78.39x39.33x47.20, Lt Gray, Steel

  • Mfr # PNS201012BNS

  • Zoro # G6821238


product price: $6,269.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Depth
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNS201012BNS
Zoro #
G6821238
UPC #
783510239954
Country of Origin
Mexico

Dimensions

Depth
47.2 in
Size
78.39 in x 39.33 in x 47.2 in
Width
39.33 in
Height
78.39 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Network Switch Cabinet,78.39x39
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Series
ProLine
Weight
483 lb

Description

PROLINE Network Switch Cabinet,78.39x39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.