Zoro Homepage

PROLINE Network Switch Cabinet, 78.39x39.69x47.20, Lt Gray, Steel

  • Mfr # PNS201012B

  • Zoro # G6821177


product price: $7,014.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Black
Height
78.39 in
Size
78.39 in x 39.69 in x 47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNS201012B
Zoro #
G6821177
UPC #
783510239930
Country of Origin
Mexico

Dimensions

Height
78.39 in
Size
78.39 in x 39.69 in x 47.2 in
Width
39.69 in
Depth
47.2 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE Network Switch Cabinet,78.39x39
Material
Mild Steel
Finish
Powder Coated
Color
Black
Gauge
16 ga
Weight
565 lb
Series
ProLine

Description

PROLINE Network Switch Cabinet,78.39x39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.