
PROLINE Overlapping Doors, 25.16x46.89x0.00, Lt Gray, Steel
Mfr # PTOD712
Zoro # G6779859
product price: $1,218.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 x 1200 mm
Size
25.16 in H x 46.89 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTOD712
Zoro #
G6779859
UPC #
783510197742
Country of Origin
Mexico
Dimensions
Size
25.16 in H x 46.89 in W
Height
25.16 in
Width
46.89 in
Thickness
14 ga / 1.9 mm
Dimensions
639 x 1191 mm / 25.16 x 46.89 in
Details
Item
Proline Overlapping Doors,25.16x46.89x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 700 x 1200 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
43.50 lb
Fits Frame
700 x 1200 mm
Description
Proline Overlapping Doors,25.16x46.89x0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.