
Proline Overlapping Doors, 60.59x46.89x0
Mfr # PTOD1612
Zoro # G5850198
product price: $1,469.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 1200 mm
Height
60.59 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTOD1612
Zoro #
G5850198
UPC #
783510197759
Country of Origin
Mexico
Dimensions
Height
60.59 in
Width
46.89 in
Size
60.59 in H x 46.89 in W
Thickness
14 ga / 1.9 mm
Dimensions
1539 x 1191 mm / 60.59 x 46.89 in
Details
Item
Proline Overlapping Doors,60.59x46.89x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1600 x 1200 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
97 lb
Fits Frame
1600 x 1200 mm
Description
Proline Overlapping Doors,60.59x46.89x0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.