
PROLINE Overlapping Doors, 68.46x39.06x0.00, Lt Gray, Steel
Mfr # PTOD1810
Zoro # G6779764
product price: $1,209.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTOD1810
Zoro #
G6779764
UPC #
783510197674
Country of Origin
Mexico
Dimensions
Height
68.46 in
Width
39.06 in
Size
68.46 in H x 39.06 in W
Thickness
14 ga / 1.9 mm
Dimensions
1739 x 992 mm / 68.46 x 39.06 in
Details
Item
Proline Overlapping Doors,68.46x39.06x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1800 x 1000 mm
Gauge
14 ga
Color
Light Gray
Weight
93 lb
Series
ProLine
Fits Frame
1800 x 1000 mm
Description
Proline Overlapping Doors,68.46x39.06x0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.