Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROLINE Overlapping Doors, 76.34x31.18x0.00, Lt Gray, Steel

  • Mfr # PTOD208

  • Zoro # G6779798


product price: $1,283.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Gauge
14 ga
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD208
Zoro #
G6779798
UPC #
783510197681
Country of Origin
Mexico

Dimensions

Height
76.34 in
Size
76.34 in H x 31.18 in W
Width
31.18 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 792 mm / 76.34 x 31.18 in

Details

Item
Proline Overlapping Doors,76.34x31.18x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 800 mm
Gauge
14 ga
Color
Light Gray
Weight
70.50 lb
Series
ProLine
Fits Frame
2000 x 800 mm

Description

Proline Overlapping Doors,76.34x31.18x0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.