Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Overlapping Doors, 76.34x46.89x0

  • Mfr # PTOD2012

  • Zoro # G5850207


product price: $1,633.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1200 mm
Size
76.34 in H x 46.89 in W
Height
76.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD2012
Zoro #
G5850207
UPC #
783510197773
Country of Origin
Mexico

Dimensions

Size
76.34 in H x 46.89 in W
Height
76.34 in
Width
46.89 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 1191 mm / 76.34 x 46.89 in

Details

Item
Proline Overlapping Doors,76.34x46.89x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1200 mm
Color
Light Gray
Gauge
14 ga
Weight
115 lb
Series
ProLine
Fits Frame
2000 x 1200 mm

Description

Proline Overlapping Doors,76.34x46.89x0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.